Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H208 ACCESSORIES
SNR H208 ACCESSORIES
Clamping bushing H 208
References
snr:
H208
rubix:
205A3891
ean:
3413520033286
Technical specifications
Inner diameter
40
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H208 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
65
x
41
x
65
mm
Logistic Weight
178
g
Inner diameter
40
mm
Width
31
mm
Series
H200
Outer diameter
58
mm
Weight
0.17
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.58
excl. VAT
/
Each
£
15.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H2338 ACCESSORIES
SNR H211 ACCESSORIES
SNR H318 ACCESSORIES
PTN 857576 ADAPTER SLEEVE H3124
SNR AHX3226G ACCESSORIES
FAG H2338 ADAPTOR SLEEVE 191751910000
TIMKEN H210 ADAPTER SLEEVE
SKF ADAPTOR SLEEVE HE 209
SKF ADAPTER SLEEVE H 3138
SKF OH3140H ADAPTOR SLEEVE
SKF ADAPTER SLEEVE HE 2309
TIMKEN H313 ADAPTER SLEEVE
PTN 857524 ADAPTER SLEEVE H308
PTN 857523 ADAPTER SLEEVE H307
SKF SLEEVE ADAPTOR / WITHDRAWAL H306