Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857524 ADAPTER SLEEVE H308
PTN 857524 ADAPTER SLEEVE H308
H Sleeve
References
ptn:
H308
rubix:
218A1429
manufacturer :
857524
ean:
3660338127779
Technical specifications
Inner diameter
35
mm
Male thread
Tr260×4
Width
36
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857524 ADAPTER SLEEVE H308
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
35
mm
Male thread
Tr260×4
Width
36
mm
Series
H300
Material
Steel
Outer diameter
58
mm
Weight
0.17
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.59
excl. VAT
/
Each
£
16.31
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
H3048H-AKN ADAPTER SLEEVE H 3048 H
RHP ADAPTOR SLEEVE H318
FAG ADAPTOR SLEEVE H3128
FAG H3156X-HG ADAPTOR SLEEVE 191769450000
SNR H2315 ACCESSORIES
SNR H315 ACCESSORIES
H2320-AKN ADAPTER SLEEVE H 2320
H2308-AKN ADAPTER SLEEVE H 2308
SKF ADAPTER SLEEVE HE 218
H2315-AKN ADAPTER SLEEVE H 2315
TIMKEN H210 ADAPTER SLEEVE
RHP H2310 ADAPTOR SLEEVE
PTN 857585 ADAPTER SLEEVE H3144
PTN 857588 ADAPTER SLEEVE H3164
SKF ADAPTOR SLEEVE HE 2311 B