Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTOR SLEEVE OH 3138 H
SKF ADAPTOR SLEEVE OH 3138 H
Tapered Sleeve
References
skf:
OH 3138 H
rubix:
104A7827
manufacturer :
17110
ean:
7316570411058
Technical specifications
Inner diameter
170
mm
Width
141
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTOR SLEEVE OH 3138 H
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistics dimensions (L x W x H)
172
x
252
x
252
mm
Logistic Weight
10840
g
Inner diameter
170
mm
Width
141
mm
Outer diameter
252
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
857.51
excl. VAT
/
Each
£
1,029.01
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTER SLEEVE H 213
SKF HRB+ ADAPTER SLEEVE H 3126
SKF HRB+ ADAPTER SLEEVE H 2320
H3036-AKN ADAPTER SLEEVE H 3036
SKF ADAPTER SLEEVE H 3030
H2309-AKN ADAPTER SLEEVE H 2309
FAG ADAPTOR SLEEVE H212
SNR H2312 ACCESSORIES
PTN 857544 ADAPTER SLEEVE H2311
TIMKEN H216 ADAPTER SLEEVE
SNR H2319E ACCESSORIES
SKF ADAPTER SLEEVE H 2324 L
SKF ADAP SLEEVE+SPLWASHER H 309 C
SNR H322 ACCESSORIES
SNR H3132H ACCESSORIES