H3132H-AKN ADAPTER SLEEVE H 3132 H

ADAPTER SLEEVES

See technical informationSee documents
References
AKN from MECALINE:H3132H-AKN
Rubix:239A0523
Manufacturer :891309
EAN:4055953016659
brand logo
Technical specifications
Inner diameter140 mm
Male threadm 160x3
Width119 mm
See all Specifications
Documents

Product details : H3132H-AKN ADAPTER SLEEVE H 3132 H


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter

Technical specifications


Attributes
Inner diameter140 mm
Male threadm 160x3
Width119 mm
Outer diameter210 mm
Seriesh31
Materialsteel
Weight7.67 kg
Show UNSPSC/ECL@SS
£ 694.31 excl. VAT
/ Each
£ 833.17 incl. VAT
  • Usually arrives within 14 working days