References
SNR:H317
Rubix:205A4009
EAN:3413520033903

Product details : SNR H317 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129x127x69 mm |
|---|---|
| Logistic Weight | 1193 g |
| Inner diameter | 85 mm |
| Width | 63 mm |
| Outer diameter | 110 mm |
| Series | h300 |
| Weight | 1193 kg |
Show UNSPSC/ECL@SS
£ 34.26 excl. VAT
/ Each
£ 41.11 incl. VAT
- Delivery usually within ( 3 ) days
