References
SKF:H 306
Rubix:1275129
Manufacturer :8191
EAN:7316577008466

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H306
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 93,5 g |
|---|---|
| Inner diameter | 25 mm |
| Male thread | m30x1,5 |
| Width | 31 mm |
| Outer diameter | 49 mm |
Show UNSPSC/ECL@SS
£ 16.71 excl. VAT
/ Each
£ 20.05 incl. VAT
- In stock: Next day delivery
