References
SKF:H 3040
Rubix:104A5268
Manufacturer :8173
EAN:7316577008947

Product details : SKF ADAPTER SLEEVE H 3040
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x245x245 mm |
|---|---|
| Logistic Weight | 8562 g |
| Inner diameter | 180 mm |
| Male thread | m200x3 |
| Width | 120 mm |
| Outer diameter | 245 mm |
Show UNSPSC/ECL@SS
£ 690.66 excl. VAT
/ Each
£ 828.79 incl. VAT
- In stock: Next day delivery
