References
SKF:H 313 E
Rubix:104A7724
Manufacturer :100129
EAN:7316571206684

Product details : SKF ADAPTOR SLEEVE-CARB H 313 E
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x92x92 mm |
|---|---|
| Logistic Weight | 429,6 g |
| Inner diameter | 60 mm |
| Male thread | m65x2 |
| Width | 50 mm |
| Outer diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 69.11 excl. VAT
/ Each
£ 82.93 incl. VAT
- In stock: Next day delivery
