References
SNR:H3040
Rubix:205A3956
EAN:3413520033682

Product details : SNR H3040 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 255x260x150 mm |
|---|---|
| Logistic Weight | 9425 g |
| Inner diameter | 200 mm |
| Width | 120 mm |
| Outer diameter | 240 mm |
| Series | h3000 |
Show UNSPSC/ECL@SS
£ 358.98 excl. VAT
/ Each
£ 430.78 incl. VAT
- Usually arrives within 14 working days
