Tapered Adaptor Sleeve H Series
Inner diameter | 240 mm |
---|---|
Male thread | Tr 260x4 |
Width | 145 mm |
Logistics dimensions (L x W x H) | 145x310x310 mm |
---|---|
Logistic Weight | 13780 g |
Inner diameter | 240 mm |
Male thread | Tr 260x4 |
Width | 145 mm |
Outer diameter | 310 mm |
Usually arrives within 14 working days