References
Röhm:72819
Rubix:228269
EAN:4019208018171

Technical specifications
| Outer diameter | 52 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 13 mm |
Product details : ROHM 72819 DRILL CHUCK P13 JAC.33 111-20
Teethed crown keyed chuck.With impact-resistant tapered or threaded fixation.For high frequency drilling, the Prima-Mat keyed chuck is recommended.
Strengths
Very resistant to shocks
Applications
For stationary drills and manual hammer drills.
Technical specifications
Attributes
| Outer diameter | 52 mm |
|---|---|
| Clamping range, minimum | 1 mm |
| Clamping range, maximum | 13 mm |
| Size | 13 |
| Length, mandrel open | 67.5 mm |
| Length, mandrel closed | 86 mm |
Show UNSPSC/ECL@SS
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
- Usually arrives within 14 working days