• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,124)
  • VDI tool holder(440)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(592)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(110)
  • Workpieces clamping(955)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(193)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Drilling mandrels
  6. Solid drilling mandrel
  7. SANDVIK A227-30 16 080 6265105

SANDVIK A227-30 16 080 6265105

MAS-BT 403 to ISO 9766 Adapter

See technical information

References

Sandvik Coromant:A227-30 16 080
Rubix:288A4594
Manufacturer :6265105
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK A227-30 16 080 6265105


MAS-BT 403 to ISO 9766 Adapter

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 162.79 excl. VAT
/ Each
£ 195.35 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROHM 871058 DRILL CHUCK SU16S B18VK 136-05SANDVIK C6-DM20-N-033 COROMANT CAPTO 7659218ROHM 14900 TAPER SHANK ARBOR MT1XB18 HARD 236-10ROHM 72833 DRILL CHUCK P20 JAC.3 111-20ROHM 871012 DRILL CHUCK S13 B16 134-00ROHM 871054 DRILL CHUCK SU13 J6 136-10ROHM 14976 TAPER SHANK ARBOR MT2XJ 1 HARD 236-20SANDVIK C6-DM40-N-040 COROMANT CAPTO 7659241ROHM 14988 TAPER SHANK ARBOR MT3XJ 6 HARD 236-30ROHM 227152 DRILL CHUCK P16M B16 111-02ROHM 1322223 DRILL CHUCK P13L 1/2-20 116-60ROHM 871046 DRILL CHUCK SU13S B12 136-05ROHM 871016 DRILL CHUCK S16 B16 134-00CUTLINE DRILL CHUCK KEYLESS B16 CAPACITY 1 - 13 MM 869093ROHM 72818 DRILL CHUCK P13 JAC.6 111-20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap