References
Sandvik Coromant:HA10-C5-050-100
Rubix:258A1044
Manufacturer :8107505
EAN:7323226183405


Technical specifications
| Type of attachment | hsk–coromant capto® adapter |
|---|---|
| Dimension A | 100 mm |
Product details : SANDVIK HA10-C5-050-100 HSK TO ADAPTOR 8107505
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | hsk–coromant capto® adapter |
|---|---|
| Dimension A | 100 mm |
| Mandrel diameter | 50 mm |
| Diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 589.95 excl. VAT
/ Each
£ 707.94 incl. VAT
- Usually arrives within 14 working days