References
Sandvik Coromant:HA10-AAR63-A130-075
Rubix:318A4669
Manufacturer :8183793
EAN:7323226496529

Product details : SANDVIK HA10-AAR63-A130-075 SOLID HOLDING TOOL 8183793
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk -doorn adapter |
|---|---|
| Dimension A | 100 mm |
| Mandrel diameter | 63.5 mm |
| Diameter | 101.6 mm |
| Clamping diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 506.90 excl. VAT
/ Each
£ 608.28 incl. VAT
- Usually arrives within 14 working days
