References
Sandvik Coromant:A2B05-50 40 100
Rubix:289A1481
Manufacturer :8297056
EAN:7323226968293

Product details : SANDVIK A2B05-50 40 100 8297056
MAS-BT 403 to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 40 mm |
| Mandrel diameter | 40 mm |
| Diameter | 87 mm |
| Clamping diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 196.10 excl. VAT
/ Each
£ 235.32 incl. VAT
- Usually arrives within 14 working days
