SANDVIK A1B27-40 20 080 ISO 7388-1 TO ISO 9766 ADAPTOR
ISO 7388-1 to ISO 9766 Adapter
See technical informationReferences
Sandvik Coromant:A1B27-40 20 080
Rubix:80213289
Manufacturer :5721783




Technical specifications
| Type of attachment | iso 7388-1 naar iso 9766 adapter |
|---|---|
| Dimension A | 20 mm |
Product details : SANDVIK A1B27-40 20 080 ISO 7388-1 TO ISO 9766 ADAPTOR
ISO 7388-1 to ISO 9766 Adapter
Technical specifications
Attributes
| Type of attachment | iso 7388-1 naar iso 9766 adapter |
|---|---|
| Dimension A | 20 mm |
| Mandrel diameter | 12 mm |
| Diameter | 63.5 mm |
| Clamping diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 135.67 excl. VAT
/ Each
£ 162.80 incl. VAT
- Usually arrives within 14 working days