SANDVIK C5-R19D-048-270 COROMANT CAPTO 7092090

Adapter

See technical information

References

Sandvik Coromant:C5-R19D-048-270
Rubix:317A1846
Manufacturer :7092090
EAN:7323221240547
brand logo

Technical specifications

Type of attachmentadapter capto® naar gedempte doorn
Dimension A270 mm
See all Specifications

Product details : SANDVIK C5-R19D-048-270 COROMANT CAPTO 7092090


Coromant Capto® Adapter to Anti-Vibration Chuck

Technical specifications


Attributes
Type of attachmentadapter capto® naar gedempte doorn
Dimension A270 mm
Mandrel diameter19.1 mm
Diameter50 mm
Clamping diameter47.5 mm
£ 7,033.69 excl. VAT
/ Each
£ 8,440.43 incl. VAT
  • Usually arrives within 14 working days