References
Sandvik Coromant:AA3B05-40 25 101
Rubix:317A5304
Manufacturer :8297072
EAN:7323226968453


Technical specifications
| Type of attachment | cat-v-naar-doornadapter |
|---|---|
| Dimension A | 25.4 mm |
Product details : SANDVIK AA3B05-4025101 SOLID HOLDING TOOL 8297072
CAT-V to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | cat-v-naar-doornadapter |
|---|---|
| Dimension A | 25.4 mm |
| Mandrel diameter | 25.4 mm |
| Diameter | 57.2 mm |
| Clamping diameter | 63.5 mm |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ Each
£ 173.16 incl. VAT
- Usually arrives within 14 working days