References
Sandvik Coromant:HA06-AR22-B048-050
Rubix:288A3288
Manufacturer :8049103
EAN:7323225916394


Technical specifications
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 50 mm |
Product details : SANDVIK HA06-AR22-B048-050 8049103
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 50 mm |
| Mandrel diameter | 48.01 mm |
| Diameter | 63 mm |
| Clamping diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 434.14 excl. VAT
/ Each
£ 520.97 incl. VAT
- Usually arrives within 14 working days