References
Sandvik Coromant:C4-A391.05C-19 055
Rubix:318A7490
Manufacturer :7549816
EAN:7323223649102

Product details : SANDVIK C4-A391.05C-19055 COROMANT CAPTO 7549816
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 55 mm |
| Mandrel diameter | 19.1 mm |
| Diameter | 40 mm |
| Clamping diameter | 19.1 mm |
Show UNSPSC/ECL@SS
£ 435.37 excl. VAT
/ Each
£ 522.44 incl. VAT
- Usually arrives within 14 working days
