References
Sandvik Coromant:VB50-QC-C6-115
Rubix:317A5922
Manufacturer :6901632
EAN:7323220435166


Technical specifications
| Type of attachment | big-plus cat-v naar coromant capto® snelwisseladapter (quick change) |
|---|---|
| Dimension A | 115 mm |
Product details : SANDVIK VB50-QC-C6-115 COROMANT CAPTO 6901632
BIG-PLUS CAT-V to Coromant Capto® Quick-Change Adapter
Technical specifications
Attributes
| Type of attachment | big-plus cat-v naar coromant capto® snelwisseladapter (quick change) |
|---|---|
| Dimension A | 115 mm |
| Mandrel diameter | 63 mm |
| Diameter | 98.4 mm |
| Clamping diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 1,369.00 excl. VAT
/ Each
£ 1,642.80 incl. VAT
- Usually arrives within 14 working days