References
Sandvik Coromant:A1B05-50 32 160
Rubix:320A0019
Manufacturer :8297028
EAN:7323226968118


Technical specifications
| Type of attachment | adapter iso 7388-1 naar doornbevestiging |
|---|---|
| Dimension A | 32 mm |
Product details : SANDVIK A1B05-5032160 SOLID HOLDING TOOL 8297028
ISO 7388-1 Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | adapter iso 7388-1 naar doornbevestiging |
|---|---|
| Dimension A | 32 mm |
| Mandrel diameter | 78 mm |
| Diameter | 97.45 mm |
| Clamping diameter | 69.85 mm |
Show UNSPSC/ECL@SS
£ 205.97 excl. VAT
/ Each
£ 247.16 incl. VAT
- Usually arrives within 14 working days