References
Sandvik Coromant:C6-A391.05C-25 080
Rubix:318A5353
Manufacturer :7549811
EAN:7323223649058


Technical specifications
| Type of attachment | capto-adapter naar opnamedoorn |
|---|---|
| Dimension A | 25.4 mm |
Product details : SANDVIK C6-A391.05C-25080 COROMANT CAPTO 7549811
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | capto-adapter naar opnamedoorn |
|---|---|
| Dimension A | 25.4 mm |
| Mandrel diameter | 80 mm |
| Diameter | 63 mm |
| Clamping diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 482.23 excl. VAT
/ Each
£ 578.68 incl. VAT
- Usually arrives within 14 working days