References
Sandvik Coromant:A205-30 27 035
Rubix:317A6531
Manufacturer :6073970




Technical specifications
| Type of attachment | adapter mas-bt 403 voor boorkop |
|---|---|
| Dimension A | 27 mm |
Product details : SANDVIK A205-3027035 SOLID HOLDING TOOL 6073970
MAS-BT 403 to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | adapter mas-bt 403 voor boorkop |
|---|---|
| Dimension A | 27 mm |
| Mandrel diameter | 31.75 mm |
| Diameter | 46 mm |
| Clamping diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 133.20 excl. VAT
/ Each
£ 159.84 incl. VAT
- Usually arrives within 14 working days