References
Sandvik Coromant:HA06-AR32-B078-060
Rubix:318A7646
Manufacturer :8049105
EAN:7323225918213


Technical specifications
| Type of attachment | hsk naar doornbevestiging adapter |
|---|---|
| Dimension A | 32 mm |
Product details : SANDVIK HA06-AR32-B078-060 SOLID HOLDING TOOL 8049105
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk naar doornbevestiging adapter |
|---|---|
| Dimension A | 32 mm |
| Mandrel diameter | 78 mm |
| Diameter | 80 mm |
| Clamping diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 434.14 excl. VAT
/ Each
£ 520.97 incl. VAT
- Usually arrives within 14 working days