References
Sandvik Coromant:A1B05-50 22 035
Rubix:274A4893
Manufacturer :5721605




Technical specifications
| Type of attachment | iso 7388-1 adapter naar doorn/spankop (arbor adaptor) |
|---|---|
| Dimension A | 35 mm |
Product details : SANDVIK A1B05-50 22 035 5721605
ISO 7388-1 Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | iso 7388-1 adapter naar doorn/spankop (arbor adaptor) |
|---|---|
| Dimension A | 35 mm |
| Mandrel diameter | 22 mm |
| Diameter | 48 mm |
| Clamping diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 196.09 excl. VAT
/ Each
£ 235.31 incl. VAT
- Usually arrives within 14 working days