References
Sandvik Coromant:HA06-C5-050-090
Rubix:262A5388
Manufacturer :8107509
EAN:7323226183443


Technical specifications
| Type of attachment | hsk-capto adapter (ha06-c5-050-090) |
|---|---|
| Dimension A | 64 mm |
Product details : SANDVIK HA06-C5-050-090 ADAPTOR 8107509
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | hsk-capto adapter (ha06-c5-050-090) |
|---|---|
| Dimension A | 64 mm |
| Mandrel diameter | 50 mm |
| Diameter | 63 mm |
| Clamping diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 530.10 excl. VAT
/ Each
£ 636.12 incl. VAT
- Usually arrives within 14 working days