References
SMC:KQB2P-08
Rubix:118A1480
Manufacturer :KQB2P-08
EAN:3618036034509

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | 10 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KQB2P-08 PLUG
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are Ø3.2 to Ø16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 10 |
| Max. service pressure | 10 bar |
| Profile | plug |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 1.09 excl. VAT
/ Each
£ 1.31 incl. VAT
- In stock: Next day delivery