References
Bahco:9565AB
Rubix:4512773
EAN:7314153014092

Documents
Product details : BAHCO 9565AB DECREASING ADAPTOR F1 M 3/4
Strengths
•Matte finish
High-performance alloy steel
Standards: ISO 1174/3316, DIN 3120/3123 and UNE 16503
High-performance alloy steel
Standards: ISO 1174/3316, DIN 3120/3123 and UNE 16503
Technical specifications
Attributes
| Logistic Weight | 435 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 48 mm |
| Input square | 1 '' |
| Finishing | mat |
| Length | 72 mm |
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
- Delivery usually within ( 14 ) days
