References
Gedore:1930
Rubix:80217530
Manufacturer :6143000
EAN:4010886614303

Product details : GEDORE 1930 ADAPTOR
Reducer 1/2" to 3/8" Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Square drive adapter | 12,5 → 10 '' |
|---|---|
| Diameter | 23 mm |
| Input square | 1/2 '' |
| Finishing | chromed |
| Square | 12.5 mm |
| Length | 3.9 mm |
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
- Delivery usually within ( 8 ) days
