GEDORE 8793-00 FIXED ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
Fixed square head 16 Z
See technical informationReferences
Gedore:8793-00
Rubix:1226107
Manufacturer :7709570
EAN:4002805879306



Product details : GEDORE 8793-00 FIXED ADAPTOR 16MM 1/2 INCH SQUARE DRIVE
Fixed square head 16 Z - 1/2" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject pin for unlocking Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 16 mm |
| Input square | 1/2 '' |
| Finishing | chromed |
| Square | 12.5 mm |
Show UNSPSC/ECL@SS
£ 84.67 excl. VAT
/ Each
£ 101.60 incl. VAT
- Delivery usually within ( 8 ) days
