DORMER B10023.0 REAMER 23.00 MM 5986344


Hand reamers B100

References
dormer:B10023.0
rubix:025430
ean:7320760180068
Hand Reamer 23.00 mm DIN 206
brand logo
Technical specifications
Diameter23 mm
Total length215 mm
Length of cut107 mm
See all Specifications

Product details : DORMER B10023.0 REAMER 23.00 MM 5986344


HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter23 mm
Total length215 mm
Length of cut107 mm
Square18 mm
Show UNSPSC/ECL@SS
£ 142.10 excl. VAT
/ Each
£ 170.52 incl. VAT
  • Usually arrives within 14 working days