• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque screwdriver
WERA 027912 300 TORQUE INDICATOR HEX 3.0/65 3.0NM K'FORM

WERA 027912 300 TORQUE INDICATOR HEX 3.0/65 3.0NM K'FORM

Torque screwdriver Wera

See technical information
References
Wera:05027912001
Rubix:2517784
EAN:4013288096449
brand logo
brand logo

Product details : WERA 027912 300 TORQUE INDICATOR HEX 3.0/65 3.0NM K'FORM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 43.39 excl. VAT
/ Each
£ 52.07 incl. VAT
  • Delivery usually within ( 5 ) days

Check our products from related categories

WERA 028045 300 TORQUE INDICATOR TORX PLUS 15IP/65 3.0NM K'FORMBAHCO BE-6990-IP6-KL TORX PLUS BLADE IP6STAHLWILLE 51060012 TORSIOMAX TORQUE SCREWDRIVER 20-120NMWERA 074702 7442 TORQUE SCREWDRIVER PISTOL ADJ 1/4 HEX 3.0-6.0X0.25NMWERA 075840 7510/14 SAFE-TORQUE SPEED CARBIDE INSERT SET 1-3 NM 14PCWERA 074790 7450 TORQUE SCREWDRIVER-MINI PRESET 1/4 HEX 10NCM 10-34NCMBAHCO BE-6990-IP15-KL TORX PLUS BLADE IP15BAHCO 6880N PRE SET TORQUE SCREWDRIVERBAHCO BE-6990-IP9-KL TORX PLUS BLADE IP9GEDORE 1498738 (SERIES 756-00) TORQUE SCREWDRIVER S 1/4 8-40 CNMWERA 075851 7515/16 KRAFTFORM SAFE-TORQUE SPEED UNIVERSAL 1 2-6NM 16PCBAHCO BE-6990-IP10 FIXED PRESET TORQUE SCREWDRIVERBAHCO 6978N TORQUE SCREWDRIVERBAHCO BE-6990-IP20-KL TORX PLUS BLADE IP20NORBAR 130524 PROTRONIC PLUS 9 ELECTRONIC SCREWDRIVER 1/4 FEMALE HEX 0
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap