STANLEY 0-90-947 150MM MAXSTEEL ADJUSTABLE WRENCH
Adjustable Wrench Bimat including graduation scale
See technical informationReferences
Stanley:0-90-947
Rubix:80051834
EAN:3253560909475




Product details : STANLEY 0-90-947 150MM MAXSTEEL ADJUSTABLE WRENCH
Strengths
Bimaterial handle
Measuring scale
Measuring scale
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 180x1000x2200 mm |
|---|---|
| Opening | 26 |
| Length | 150 mm |
| Type | adjustable wrench |
Show UNSPSC/ECL@SS
£ 9.67 excl. VAT
/ Each
£ 11.60 incl. VAT
- In stock: Next day delivery