References
Gedore:2 A 24
Rubix:118A5896
Manufacturer :6033840
EAN:4010886603383

Product details : GEDORE RING SPANNER 2 A 24
Single ended ring spanner offset 24 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
| Logistic Weight | 389 g |
|---|---|
| Opening | 24 |
| Length | 180 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 33.36 excl. VAT
/ Each
£ 40.03 incl. VAT
- Delivery usually within ( 8 ) days
