References
Stahlwille:41601620
Rubix:4526939
EAN:4018754023011



Documents
Product details : 1/4X5/16 SHORT DE RING SPNR AS
Short, lightly formed, Fed. Spec. GGG-W-636 E, S.B.A.C. Techn. Spec. T.S. 48 to SW 1/2", HPQ-high performance steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x12x109 mm |
|---|---|
| Logistic Weight | 26 g |
| Opening | 1/4 x 5/16 |
| Length | 107 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 11.8 mm |
Show UNSPSC/ECL@SS
£ 34.57 excl. VAT
/ Each
£ 41.48 incl. VAT
- Usually arrives within 14 working days
