ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 100MM

Adjustable Wrench - Chrome

See technical informationSee documents

References

Roebuck:5044463
Rubix:2525588
EAN:3660338482373
brand logo

Technical specifications

Opening13
Length100 mm
Typeadjustable wrench
See all Specifications

Documents

Product details : ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 100MM


  • Standard: ISO 6787
  • Chrome-vanadium steel with chrome finish for extra durability
  • More accessibility thanks to the 22.5° head tilt
  • Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
  • Perfectly parallel jaw surfaces
  • Ergonomic handle with hanging hole for easy storage
  • Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
  • Direction of rotation of the thumbwheel: right

Technical specifications


Attributes
Opening13
Length100 mm
Typeadjustable wrench
Finishingchromed
£ 20.83 excl. VAT
/ Each
£ 25.00 incl. VAT
  • In stock: Next day delivery