Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980112 RING WRENCHES CRANKED
KNIPEX 980112 RING WRENCHES CRANKED
Polygon wrench
References
knipex:
98 01 12
rubix:
388A4262
ean:
4003773020226
Technical specifications
Opening
12
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980112 RING WRENCHES CRANKED
Curved. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Cranked. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
84
x
33
mm
Opening
12
Length
200
mm
Weight
118
g
Finishing
Insulated
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.73
excl. VAT
/
Each
£
30.88
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 41031214 12 X 14MM DOUBLE END RING SPANNER
FACOM COMBINATION WRENCH 41.18
BAHCO 9070 PC COMB.ADJUSTABLE 6IN
STAHLWILLE 02190026 3/8 INCH DRIVE X 26MM CROW RING SPANNER
EXPERT 22 X 368MM L/S COMB SPANNER 40.22LA
FACOM RING WRENCH 55.9AVSE
BRITOOL EXPERT COMBINATION WRENCH 20MM
"FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1/4"""
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 29MM 865320
FAG LOCKNUT-HOOK-KM0-16-SET LOCKNUT-HOOK-KM0-16 762017670000
FACOM COMBINATION W 40.23LA
ROEBUCK 00295 1000V INSULATED 12MM OPEN ENDED SPANNER
KNIPEX 980109 RING WRENCHES CRANKED
BAHCO 133SGM-36 OPEN END WRENCH
BRITOOL EXPERT OPEN ENDED WRENCH 22 X 24MM