FACOM 467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
Quick-ratchet combination wrench
See technical informationReferences
Facom:467BR.16
Rubix:2585573
EAN:3662424065040



Product details : FACOM 467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
Ratchet mechanism on both sides: Work faster. Fork with ratchet mechanism: ratchet effect if the fork is fully engaged and approach phase if engaged halfway. Versatility.
Drawbead on the eye. No shifting on the nuts, optimal security.
Compact ratchet mechanism, reversible by lever. Better accessibility.
Recovery angle at 5° (6° for the 8 mm dimension). Improved productivity.
Eye and fork inclined at 15°.
Metric dimensions: 8 to 19 mm.
Finish: Satin chrome-plated.
Drawbead on the eye. No shifting on the nuts, optimal security.
Compact ratchet mechanism, reversible by lever. Better accessibility.
Recovery angle at 5° (6° for the 8 mm dimension). Improved productivity.
Eye and fork inclined at 15°.
Metric dimensions: 8 to 19 mm.
Finish: Satin chrome-plated.
Technical specifications
Attributes
| Opening | 16 |
|---|---|
| Length | 208 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 29.44 excl. VAT
/ Each
£ 35.33 incl. VAT
- Delivery usually within ( 14 ) days
