References
Bahco:167-13
Rubix:401A6306
Manufacturer :167-13
EAN:7314150418688




Technical specifications
| Opening | spie-aansluiting 13 mm |
|---|---|
| Length | 58 mm |
| Type | open-end wrench |
Product details : BAHCO 167-13 16MM OPEN END 13
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Full range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 9 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Sizes with * in torque length require a target torque setting calculation
Technical specifications
Attributes
| Opening | spie-aansluiting 13 mm |
|---|---|
| Length | 58 mm |
| Type | open-end wrench |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 52.73 excl. VAT
/ Each
£ 63.28 incl. VAT
- Delivery usually within ( 14 ) days