WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM
Self Setting Adjustable Spanner
See technical informationSee documentsReferences
Documents
Product details : WERA 020104 6004 JOKER XL SELF-SETTING SPANNER 19-24MM
It should be a single tool for multiple metric and imperial dimensions. automatically adjust to the different screw sizes, be safe to grab without damaging anything and allow for a high working speed.
Continuous and parallel jaws replace several single spanner dimensions.
Required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
Integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slipping or damage.
Ratchet function ensures fast and consistent turning without removing the tool.
Due to the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved.
Single-arm design in conjunction with the ratchet function and the corner-width prism make it possible to work even in confined spaces.
Self-setting, gripping and ratcheting.
Strengths
• The adjustable Joker 6004 covers all metric and imperial dimensions in the respective field of application
• Automatic and continuous grip of hexagon screws and bolts
• Lever mechanism when gripping avoids slipping and damage
• Fast and consistent screwdriving without removing the wrench thanks to mechanical ratchet function
• Return angle of only 30° through placement in the corner-width rectangular prisms in the mouth
Applications
With its automatically and continuously gripping parallel jaws the Joker spanner 6004 covers all dimensions in the respective field of application. The tool automatically finds the required size when placed on the bolt or screw, no setting required.
The parallel smooth jaws of the Joker 6004 allow surface pressure and can thus prevent rounding of the bolt or screw head, which can occur during power transmission on corners.
The ratchet function in the mouth sees to fast and consistent screwdriving without removing the tool.
Thanks to the corner-width rectangular prisms, a return angle of only 30° can be realized.
Thanks to its hole the Joker can be neatly hung on the workshop wall.
Technical specifications
| Opening | 19x24 |
|---|---|
| Length | 256 mm |
| Type | flat wrench |
- In stock: Next day delivery

