ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 375MM
Adjustable Wrench - Chrome
See technical informationSee documentsReferences
Superseded Ref:733774
Roebuck:5044468
Rubix:2525593
EAN:3660338482427



Documents
Product details : ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 375MM
- Standard: ISO 6787
- Chrome-vanadium steel with chrome finish for extra durability
- More accessibility thanks to the 22.5° head tilt
- Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
- Perfectly parallel jaw surfaces
- Ergonomic handle with hanging hole for easy storage
- Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
- Direction of rotation of the thumbwheel: right
Technical specifications
Attributes
| Opening | 45 |
|---|---|
| Length | 375 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 76.87 excl. VAT
/ Each
£ 92.24 incl. VAT
- In stock: Next day delivery
