STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 26MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41042426
Rubix:45021676
EAN:4018754021062



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 26MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x40x343 mm |
|---|---|
| Logistic Weight | 427 g |
| Opening | 24x26 |
| Length | 330 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.78 excl. VAT
/ Each
£ 35.74 incl. VAT
- Usually arrives within 14 working days
