Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM O/E SPANNER 105.230
FACOM O/E SPANNER 105.230
105 - Monkey wrenches
References
facom:
105.230
rubix:
45021653
ean:
3148511313206
Technical specifications
Opening
60
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM O/E SPANNER 105.230
105 - Monkey wrenches
- Robust wrenches with wide opening for heavy work. Examples: construction, agriculture, shipyards.
- Range of 3 keys: maximum openings of 60 – 70 - 80 mm.
- Finish: Satin chrome-plated.
Applications
Heavy work: construction, agriculture, shipyards.
Technical specifications
Attributes
Logistic Weight
535
g
Packaged dimensions (D x W x H)
230
x
62
x
15
mm
Package weight
521
g
Opening
60
Length
230
mm
Weight
480
g
Finishing
Satin/Chrome
Type
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.61
excl. VAT
/
Each
£
42.73
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 894M-70 OPEN END WRENCH
ROEBUCK OPEN ENDED PODGER SPANNER 32MM
STAHLWILLE 40080606 COMBINATION SPANNER 6MM
FACOM 467.14SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 14MM
STAHLWILLE 40483535 19/32 AF COMBI SPANNER 13S
BRITOOL EXPERT OPEN ENDED WRENCH 34 X 36MM
MAKITA SC00000166 WRENCH
SCHAEFFLER LOCKNUT-HOOK-350-375 HOOK AND PIN WRENCH LOCKNUT
FACOM OPEN-END WREN 34.11/32
BAHCO 1RM-7 RATCHET COMBI SPANNER
FACOM SLIMLINE SPANNER 31.22X24
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
BAHCO 1RM-14 RATCHET COMBI SPANNER
BAHCO 6Z-11/16-3/4 OPEN END WRENCH
ROEBUCK 880482 OFF-SET COMBINATION WRENCH 19MM