Fork wrenches - mm
Opening | 8 |
---|---|
Length | 140 mm |
- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10102 - DIN 3110
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Opening | 8 |
---|---|
Length | 140 mm |
Weight | 32 g |
Finishing | Chromed |
Type | Flat wrench |
Usually arrives within 14 working days