FACOM 101.12GR 12 BI-MATERIAL REVERSIBLE AW


Adjustable Wrench

References
facom:101.12GR
rubix:395A5270
ean:3662424092312
brand logo
brand logo
Technical specifications
Opening41
Length301 mm
See all Specifications

Product details : FACOM 101.12GR 12 BI-MATERIAL REVERSIBLE AW


Strengths

•QUICK ADJUST - Easy and fast moving jaw tightening on the nut using the button
SLIM JAW PROFILE - For Better Accessibility
EXTRA-WIDE OPENING - Higher Versatility: More dimensions with a single wrench

Technical specifications


Attributes
Opening41
Length301 mm
Weight700 g
FinishingChromed
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 43.18 excl. VAT
/ Each
£ 51.82 incl. VAT
  • Usually arrives within 14 working days