Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM 467BF.10 FLEX HEAD RATCHET COMBINATION SPANNER 10MM
FACOM 467BF.10 FLEX HEAD RATCHET COMBINATION SPANNER 10MM
Ratchet wrench with articulated head
References
facom:
467BF.10
rubix:
80989547
ean:
3662424065156
Technical specifications
Opening
10
Length
136.5
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 467BF.10 FLEX HEAD RATCHET COMBINATION SPANNER 10MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
Opening
10
Length
136.5
mm
Weight
53
g
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.85
excl. VAT
/
Each
£
27.42
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION WRENCH 440.1/2SR
KNIPEX 980311 NUT DRIVERS WITH HANDLE 237MM
FACOM 76.24SLS ANGLED 12 POINT SOCKET WRENCH 24MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT ADJUSTABLE WRENCH 450MM
BAHCO 8072 C ADJUSTABLE WRENCH 10IN
BAHCO 2Z-3/4-7/8 RING WRENCH
STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
BAHCO 111M-7 COMBINATION WRENCH 7MM
GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150
STAHLWILLE 40040500 OPEN END WRENCH 50MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
DRAPER 88598 SOFT GRIP ADJ WRENCH SET
ROEBUCK 880475 OFF-SET COMBINATION WRENCH 12MM
FAG LOCKNUT-SOCKET-KM18 KM18 SOCKET WRENCH LOCKNUT.SOCKET.KM18
GEDORE 7112-14 OPEN END FITTING 7689360