Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 7/16 WHITWORTH
ROEBUCK COMBINATION SPANNER 7/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965322
rubix:
248127
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 7/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.62
excl. VAT
/
Each
£
4.34
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
BAHCO 4040M-10-11 FLEX HEAD WRENCH
BAHCO 894M-75 OPEN END WRENCH
BRITOOL EXPERT FLARE NUT WRENCH 11X13MM
ROEBUCK SLOGGING RING SPANNER 1.7/8 INCH WHITWORTH
BAHCO 894M-120 OPEN END WRENCH
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 1IN
STAHLWILLE 43011011 10 X 11MM DOUBLE END FLEXI-JOINT SPANNER
STAHLWILLE 40032426 24 X 26MM DOE SPANNER
BRITOOL EXPERT OPEN ENDED WRENCH 24 X 26MM
STAHLWILLE RATCHET RING SPANNER 12 X 13MM 25.12X.13 41131213
FACOM 440.24 COMBINATION WRENCH 24MM
ROEBUCK SS86RING SLOGGING RING SPANNER 5.3/8 A/F
BAHCO 1952M-60 COMBINATION WRENCH
STAHLWILLE 40486969 1.13/16 AF COMBI SPANNER 13S
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 19MM 865392