21 series double ended ring spanners, Stahlwille
Length | 325 mm |
---|
Logistics dimensions (L x W x H) | 13x49x325 mm |
---|---|
Logistic Weight | 307 g |
Length | 325 mm |
Weight | 307 g |
Finishing | Chromed |
Type | Box Wrench |
Composition | Alloy Steel |
Usually arrives within 14 working days