WERA 007671 334SK SCREWDRIVER SLOTTED 0.8/4.0/90 K'FORM+

Hex Shaft Lasertip Slotted Screwdrivers

See technical informationSee documents
References
Wera:05007671001
Rubix:2576489
EAN:4013288108043
brand logo
Technical specifications
Imprintflat
Imprint size0,8x4 mm
Blade length90 mm
See all Specifications
Documents

Product details : WERA 007671 334SK SCREWDRIVER SLOTTED 0.8/4.0/90 K'FORM+


Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.

Strengths

Screwdriver for slotted screws
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Take it easy tool finder: colour coding according to profile and size
Hexagonal blade
Lasertip tips for more secure fit in the screw head

Technical specifications


Attributes
Imprintflat
Imprint size0,8x4 mm
Blade length90 mm
Length171 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
  • Delivery usually within ( 5 ) days